Proximity Sensor, Inductive, 18mm, 10-30VDC, 3 Wire

Item #: 62701
Cat #: 872C-D8NP18-D4
UPC: 662468302272
Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 3-Wire DC, 18 mm Tubular, 10 -30 Volt DC, 8 mm Sensing Distance, Non-Shielded, Normally Open Output, PVC Cable Connection

Overview

Proximity Sensor, Inductive, 3-Wire DC, 18 mm Tubular, 10 -30 Volt DC, 8 mm Sensing Distance, Non-Shielded, Normally Open Output, PVC Cable Connection
Our Bulletin 872C WorldProx™ Tubular General Purpose Inductive Proximity Sensors are the perfect all-purpose answer for less aggressive yet still demanding applications. Economical, easy to use, reliable and flexible, these general purpose sensors come in a wide range of sizes, output configurations and connection options.
Also known as: 662468302272, 872C-D8NP18-D4

Specifications

Type: Inductive, Proximity Sensor, 3 Wire DC
Volts DC Range: 10, 30
Diameter: 18 mm
Amps: 0.200
Range: 8 mm
Material: Brass
Type: Inductive, Proximity Sensor, 3 Wire DC
Diameter: 18 mm
Range: 8 mm
Volts DC Range: 10, 30
Amps: 0.200
Material: Brass

Customer Reviews

No reviews for this product
(0)