REXEL logo

XL Eagle Sports Lighting

Item #: 627034
Cat #: MHXL-5-1000-MT
UPC:
Sign In or Register to view pricing and more.
1000w Mh Multi-tap NEMA Type V, Ballast Pod Only, No Reflectors

Product Overview

1000w Mh Multi-tap NEMA Type V, Ballast Pod Only, No Reflectors
Also known as: MHXL-5-1000-MT

Specifications

Type: Flood
Wattage: 1000
Volts AC Range: 208, 240, 120
Color: Bronze
Material: Aluminum
Type: Flood
Volts AC Range: 208, 240, 120
Material: Aluminum
Wattage: 1000
Color: Bronze

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)