SWITCHER POWER SUPPLY 5V 55W

Item #: 627144

Cat #: GLS52

UPC: 783472170401

Sign In or Register to view pricing and more.
Single Output Switcher, CSA Certified, ITE, CSA C22.2 CSA 60950, CE IEC60950-1, UL Recog. Component for Canada and US, ITE UL60950-1, Input Voltage: 90-264 , 120-300 Vdc, Output 1: 5 V at 11 A

Overview

Single Output Switcher, CSA Certified, ITE, CSA C22.2 CSA 60950, CE IEC60950-1, UL Recog. Component for Canada and US, ITE UL60950-1, Input Voltage: 90-264 , 120-300 Vdc, Output 1: 5 V at 11 A
Also known as: 783472170401, GLS52

Specifications

No Specifications Available