SWITCHER PS 5V 15V 15V 55W

Item #: 627146

Cat #: GLT53

UPC: 783472170319

Sign In or Register to view pricing and more.
Multiple Output Switcher, CSA Certified, ITE, CSA C22.2 CSA 60950, CE IEC60950-1, UL Recog. Component for Canada and US, Input Voltage: 90-264 Vac, 127-300 Vdc, Output 1: 5 V at 8 A, Output 2: 15 V at 2.4 A, Output 3: -15 V at .5 A

Overview

Multiple Output Switcher, CSA Certified, ITE, CSA C22.2 CSA 60950, CE IEC60950-1, UL Recog. Component for Canada and US, Input Voltage: 90-264 Vac, 127-300 Vdc, Output 1: 5 V at 8 A, Output 2: 15 V at 2.4 A, Output 3: -15 V at .5 A
Also known as: 783472170319, GLT53

Specifications

No Specifications Available