This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Panduct® type FS solid wall wiring duct, 1 W x 4 H, 6' length, PVC, light gray, no mounting holes.
Overview
Panduct® type FS solid wall wiring duct, 1 W x 4 H, 6' length, PVC, light gray, no mounting holes.
Solid wall design fully encloses cables and cord sets providing maximum protection and aethetics
Also known as: FS1X4LG6NM
Specifications
Color: | Light Gray |
Material: | PVC |
Length: | 6 ft |
Color: | Light Gray |
Length: | 6 ft |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)