Safety switch, general duty, fusible, 400A, 120/240 VAC, 2 poles, solid neutral, NEMA 1

Item #: 627226

Cat #: CD225N

UPC: 785901182009

to view pricing and more.
Safety switch, general duty, fusible, 400A, 120/240 VAC, 2 poles, solid neutral, NEMA 1

Overview

Safety switch, general duty, fusible, 400A, 120/240 VAC, 2 poles, solid neutral, NEMA 1

Schneider Electric's Square D general duty safety switches are designed for residential and light commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. General duty safety switches feature a quick make, quick break operating mechanism. This single throw safety switch is a fusible disconnect and has a rated current of 400A for 120/240VAC. This general duty switch has a 3 wire configuration with 2 poles and a factory installed bonded neutral. The device accepts cartridge fuse types. The enclosure is surface mounted and is a Type 1 galvannealed steel. This switch complies with CSA C22.2.

Also known as: 785901182009, CD225N

Specifications

Amps: 400
Standards: California Proposition 65
Amps: 400
Standards: California Proposition 65