
Copper Patch Cord, Cat 6A, Blue S/FTP Cable, 3m
Item #: 627238
Cat #: STP6X3MBU
UPC: 074983711130
to view pricing and more.
Documents & Guides
Copper Patch Cord, Cat 6A, Blue S/FTP Cable, 3m
Overview
Copper Patch Cord, Cat 6A, Blue S/FTP Cable, 3m
Also known as: 074983711130, STP6X3MBU, C-08938
Specifications
| Color: | Blue |
| Material: | Copper |
| Length: | 3 m |
| Color: | Blue |
| Length: | 3 m |
| Material: | Copper |