BR style 1-inch loadcenter

Item #: 627282

Cat #: BR2040N200G

UPC: 782116893904

to view pricing and more.
BR style 1-inch loadcenter, convertible main, ground bar, 200A, single-phase, 40-pole, 40 circuits, 20 spaces, 120/240V, wire size depends upon main breaker kit or main lug kit, NEMA 1 enclosure, d1 box size

Overview

BR style 1-inch loadcenter, convertible main, ground bar, 200A, single-phase, 40-pole, 40 circuits, 20 spaces, 120/240V, wire size depends upon main breaker kit or main lug kit, NEMA 1 enclosure, d1 box size
Also known as: 782116893904, BR2040N200G

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
Poles: 2
Spaces: 20
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Type: Main Breaker
Mounting: Flush, Surface
Spaces: 20
Phase: 1
Family / Style: BR
Amps: 200
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40