3-PH 20A/200A MINI CURRENT CLP

Item #: 627477

Cat #: I20/200A-CLAMP-PQ3

UPC: 095969414005

to view pricing and more.
Documents & Guides
The 20A/200A 3-Phase Current Clamp Set (the Clamp) has been designed for applications with Fluke 1735 and Fluke 1740 series products for accurate non-intrusive measurement of ac currents. Using latest technologies (integrated memory for calibration data) provides current ranges from 0.5 A up to 200 A in a frequency range of 40 Hz to 5 kHz.

Overview

The 20A/200A 3-Phase Current Clamp Set (the Clamp) has been designed for applications with Fluke 1735 and Fluke 1740 series products for accurate non-intrusive measurement of ac currents. Using latest technologies (integrated memory for calibration data) provides current ranges from 0.5 A up to 200 A in a frequency range of 40 Hz to 5 kHz.
Also known as: 095969414005, I20/200A-CLAMP-PQ3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65