40 Amp, IEC Starter, 120V Coil

Item #: 627568

Cat #: XTAE040D00A040

UPC: 782116865659

to view pricing and more.
Documents & Guides
40 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size D, Thermal Overload Relay 24 - 40 Amps, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

Overview

40 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size D, Thermal Overload Relay 24 - 40 Amps, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil
Also known as: 782116865659, XTAE040D00A040

Specifications

Volts AC Control: 120
Type: Reversing, Starter, IEC
Poles: 3
Amps: 40
Volts AC: 600
Volts AC Control: 120
Poles: 3
Volts AC: 600
Type: Reversing, Starter, IEC
Amps: 40