LED Baffle, Matte White, 6"

Item #: 627589

Cat #: 6BPMWHLLEDM6

UPC: 889804797015

to view pricing and more.
Documents & Guides
LED Baffle, Matte White, 6 Inch, 120V, High Lumen

Overview

LED Baffle, Matte White, 6 Inch, 120V, High Lumen
Also known as: 889804797015, 6BPMWHLLEDM6

Specifications

Color: White
Material: Aluminum
Color: White
Material: Aluminum