Selector switch, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, stay put, 2 C/O

Item #: 627669

Cat #: 9001SKS46BH2

UPC: 785901043874

to view pricing and more.
Selector switch, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, stay put, 2 C/O

Overview

Selector switch, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, stay put, 2 C/O

This selector switch provides a versatile interface for controlling your machines It provides an effective manner to set your machine in various operating modes It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits It weights 0.113 kg High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)

Also known as: 785901043874, 9001SKS46BH2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65