12W BR30 LED Lamp, 30K

Item #: 627765

Cat #: LED12BR30DIMSE830

UPC: 046135728884

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 12 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), 80 CRI, Lumens: 850, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 6 Sylvania Part # 72888

Overview

LED Lamp, Dimmable, 12 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), 80 CRI, Lumens: 850, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 6 Sylvania Part # 72888
Also known as: 046135728884, LED12BR30DIMSE830

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 80
Dimmable: Yes
Lumens: 850
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Light Technology: LED