Kinetix Low Inertia Servo, 480 V AC, 100 mm Bolt Circle, 1 Mag, 600

Item #: 627772

Cat #: VPL-B1001M-PJ12AA

UPC: 884951312289

to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 100 mm Bolt Circle, 1 Mag, 6000 RPM, Multi Turn, Keyed

Overview

Kinetix Low Inertia Servo, 480 V AC, 100 mm Bolt Circle, 1 Mag, 6000 RPM, Multi Turn, Keyed

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1001M-PJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 100 mm bolt circle frame size. It is 6000 RPM rated speed. And it has one magnet stack, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951312289, VPL-B1001M-PJ12AA

Specifications

Type: Servo Drive
Type: Servo Drive