This product has been discontinued.

Cover Assembly, Rectangular, Die Cast Aluminum
Item #: 627804
Cat #: EFB610CTBS
UPC: 786564077480
to view pricing and more.
Documents & Guides
Cover Assembly, Flush Type, Rectangular, Die Cast Aluminumum With Brass Finish. Cover is for use on Evolution Series 6-, 8-, and 10-gang floor boxes. Cover finished brass (BS)
Overview
Cover Assembly, Flush Type, Rectangular, Die Cast Aluminumum With Brass Finish. Cover is for use on Evolution Series 6-, 8-, and 10-gang floor boxes. Cover finished brass (BS)
Die cast aluminum cover assembly designed to be used level (flush) with finish floor covering. Available in the following powder coated finishes: black (BK), gray (GY), brass (BS), nickel (NK) and bronze (BZ). For use on Evolution Series 6-, 8- and 10-gang floor boxes (EFB6, EFB8 and EFB10). NOTE: Depth of recess area in plate is 1/4'' (6.35mm).
Also known as: 786564077480, EFB610CTBS
Specifications
| Height: | 16 3/8 in |
| Width: | 12 1/2 in |
| Height: | 16 3/8 in |
| Width: | 12 1/2 in |