This product has been discontinued.

Relay, Time Delay, Knob Adjustment, 120VAC, 60 Second Delay
Item #: 627911
Cat #: 331-120V-60
UPC:
to view pricing and more.
Documents & Guides
Relay, Time Delay, Release, Knob Adjustment, 120 Volt AC/DC, 1 - 60 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Overview
Relay, Time Delay, Release, Knob Adjustment, 120 Volt AC/DC, 1 - 60 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Also known as: 331-120V-60
Specifications
| Volts DC: | 120 |
| Poles: | 2 |
| Amps: | 10 |
| Type: | Timing Relay |
| Volts AC: | 120 |
| Range: | 1 - 60 sec |
| Volts DC: | 120 |
| Amps: | 10 |
| Volts AC: | 120 |
| Poles: | 2 |
| Type: | Timing Relay |
| Range: | 1 - 60 sec |