250 MCM XHHW-2 Stranded Aluminum Black 1000'

Item #: 62802
Cat #: XHHW250STRBLK1000RL
UPC: 662927441153
Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

250 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: 662927441153, XHHW250STRBLK1000RL, 250mcm, kcmil, mcm

Specifications

Gauge: 250
Length: 1000 ft
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 250
Color: Black
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)