Fuse, 25 Amp Fast-Acting Glass, 1/4" x 7/8", 32V

Item #: 628182

Cat #: AGW-25

UPC: 051712704373

to view pricing and more.
Documents & Guides
Fuse, 25 Amp Fast-Acting Glass, Nickel-Plated Brass Endcap Construction, 1/4" x 7/8", 32V

Overview

Fuse, 25 Amp Fast-Acting Glass, Nickel-Plated Brass Endcap Construction, 1/4" x 7/8", 32V
Also known as: 051712704373, AGW-25

Specifications

Speed: Fast Acting
Type: Fuse
Amps: 25
Material: Glass
Volts AC: 32
Speed: Fast Acting
Amps: 25
Volts AC: 32
Type: Fuse
Material: Glass