18 Watt PL-C 2700K CFL

Item #: 628187
Cat #: PL-C-18W/827/4P/ALTO-10PK
UPC: 046677110734
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 18W, Bulb: PL-C (Quad Tube), Base: 4-Pin (G24q-2), Lumens: 1250, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. *Philips Part # 38329-9* 80W Equivalent. *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 18W, Bulb: PL-C (Quad Tube), Base: 4-Pin (G24q-2), Lumens: 1250, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. *Philips Part # 38329-9* 80W Equivalent. *** Not for Sale in Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677110734, PL-C-18W/827/4P/ALTO-10PK

Specifications

Lumens: 1250
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 4-Pin (G24q-2)
Lumens: 1250
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Light Technology: Fluorescent
Wattage: 18
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: 4-Pin (G24q-2)

Customer Reviews

No reviews for this product
(0)