F-Connector, RG6, Compression, Green Color Code Band
Item #:
62822
Cat #:
40985-CPF
UPC:
078477165065
Sign In or Register to view pricing and more.
Documents & Guides
F-Connector, RG6, Compression, Green Color Code Band
Overview
F-Connector, RG6, Compression, Green Color Code Band
Compression F-Connector
Also known as: 078477165065, 40985-CPF
Specifications
Color: | Green |
Material: | Brass |
Connector Type: | RG6 |
Color: | Green |
Connector Type: | RG6 |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)