3" Red EMT Conduit, 10' Length

Item #: 628294
Cat #: 300RED
UPC: 091111018077
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch Red EMT Conduit, Steel, 10 Foot Length

Overview

3 Inch Red EMT Conduit, Steel, 10 Foot Length
Also known as: 091111018077, 300RED, 911

Specifications

Diameter: 3 in
Material: Steel
Length: 10 ft
Diameter: 3 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)