Slide Dimmer, Fluorescent, Nova, Light Almond

Item #: 628464

Cat #: NF-10-277-LA

UPC: 027557090520

to view pricing and more.
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Color: Light Almond.

Overview

Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Color: Light Almond.

Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (large control), 277V/8A in light almond

Also known as: 027557090520, NF-10-277-LA

Specifications

Color: Light Almond
Type: Slide, Single-Pole
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 1000
Amps: 8
Family / Style: Nova
Color: Light Almond
Volts AC: 277
Poles: 1
Amps: 8
Type: Slide, Single-Pole
Mounting: Surface
Wattage: 1000
Family / Style: Nova