This product has been discontinued.

LED Lamp, Post Top/Site/Wall Pack, 35W, 120-277V
Item #: 628515
Cat #: LED-8023E57K
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, 35 Watt, 120-277 Volt, Bulb: Post Top/Site/Wall Pack, Base: Medium Screw (E26), Lumens: 2800, CRI: >80, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 150 Watt HID Equivalent
Overview
LED Lamp, 35 Watt, 120-277 Volt, Bulb: Post Top/Site/Wall Pack, Base: Medium Screw (E26), Lumens: 2800, CRI: >80, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 150 Watt HID Equivalent
Also known as: LED-8023E57K
Specifications
| Wattage: | 35 |
| Base: | Medium Screw (E26) |
| Lumens: | 2800 |
| Color Temperature: | 5700 (Bright White) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35 |
| Lumens: | 2800 |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |
| Base: | Medium Screw (E26) |
| Color Temperature: | 5700 (Bright White) |
| Light Technology: | LED |