CEIL. MT. 150W PVC UT. LIGHT AMBER HR GG SCEPTALIGHT

Item #: 628595

Cat #: 077598

UPC: 622454006959

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LVPEHRA150 CEIL. MT. 150W PVC UT. LIGHT AMBER HR GG SCEPTALIGHT

Overview

LVPEHRA150 CEIL. MT. 150W PVC UT. LIGHT AMBER HR GG SCEPTALIGHT

PRODUCT LINE: Whether you?re looking for economical outdoor lighting solutions, corrosion-resistant fixtures for punishing industrial environments or energy-saving LED, Sceptalight fixtures prove themselves to be all-round performers in a variety of indoor and outdoor applications. Sceptalight fixtures are made from a glass-reinforced thermoplastic polyester resin, which enable them to stand up better to corrosive elements than metal. This thermoplastic design marries an unrivaled balance of strength, stiffness and toughness with all the benefits users appreciate of Scepter rigid PVC conduit and fittings ? long life, easy servicing and high impact-resistance. Sceptalight?s thermoplastic construction offers outstanding corrosion and chemical resistance. Silicone gaskets in Sceptalight fixtures ? mounted at the base of the globe and within the ceiling box ? provide a water- and vapour-tight seal which protects the electrical connections inside. FEATURES: Sceptalight LEDs can last beyond 50,000 hrs and offer significant energy savings;UV-resistant material makes Sceptalight suitable for both indoor and outdoor use;Temperature and weather-resistant silicone gaskets create a water-tight seal;Sceptalight LED's can last beyond 50,000 hours and offer significant energy savings;UV-resistant material make Sceptalight suitable for both indoor and outdoor applications;Temperature and weather-resistant silicone gaskets create a water-tight seal;Sceptalight fixtures are available for marine (C22.2 No. 250;UL 1598, UL 1598A), wet (C22.2 No. 250 UL 1598) and hazardous (Class I, Div 2 Groups A, B, C & D;Class II, Div 2 Groups F&G) location use

Also known as: 622454006959, 077598

Specifications

No Specifications Available