Push Button, Yellow, 30mm, Full Guard, Operator Only, Momentary

Item #: 628596

Cat #: 9001KR1Y

UPC: 785901856559

to view pricing and more.
Push Button, Yellow, 30 mm, Full Guard, Operator Only, Momentary

Overview

Push Button, Yellow, 30 mm, Full Guard, Operator Only, Momentary
Also known as: 785901856559, 9001KR1Y

Specifications

Mounting: Panel
Size: 30 mm
Type: Operator Only, Pushbutton
Standards: California Proposition 65
Color: Yellow
Mounting: Panel
Type: Operator Only, Pushbutton
Color: Yellow
Size: 30 mm
Standards: California Proposition 65