10 AWG THHN/THWN-2 Stranded Copper, Red, 100'

Item #: 628625

Cat #: THHN10STRRED100RL

UPC: 980100230197

to view pricing and more.
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 100 ft. Reel.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 100 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100230197, THHN10STRRED100RL

Specifications

Length: 100 ft
Gauge: 10 AWG
Color: Red
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 100 ft
Color: Red
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded