Proximity Sensor, Inductive, 30mm, 10-30VDC, 3 Wire

Item #: 62871

Cat #: 872C-D10NP30-N4

UPC: 662468294102

to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 30 mm Tubular, 10 -30 Volt DC, 10 mm Sensing Distance, Shielded, Normally Open Output, Mini QD Connection

Overview

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 30 mm Tubular, 10 -30 Volt DC, 10 mm Sensing Distance, Shielded, Normally Open Output, Mini QD Connection
Also known as: 662468294102, 872C-D10NP30-N4

Specifications

Type: WorldProx, Inductive, Proximity Sensor
Range: 10 mm
Amps: 0.200
Diameter: 30 mm
Material: Brass
Volts DC Range: 10 - 30
Type: WorldProx, Inductive, Proximity Sensor
Amps: 0.200
Material: Brass
Range: 10 mm
Diameter: 30 mm
Volts DC Range: 10 - 30