Marker Card, Blank, for 1492-FB, Phoenix, 6mm x 5mm

Item #: 62877

Cat #: 1492-MC6X5

UPC: 662074645060

to view pricing and more.
Documents & Guides
Marker card, Blank, for 1492-FB Fuse Holder, and Phoenix, 6 mm x 5 mm, 100 per Card, 5 in a Package

Overview

Marker card, Blank, for 1492-FB Fuse Holder, and Phoenix, 6 mm x 5 mm, 100 per Card, 5 in a Package
Also known as: 662074645060, 1492-MC6X5

Specifications

Mounting: Snap In
Family / Style: 1492
Type: Marker Cards
Mounting: Snap In
Type: Marker Cards
Family / Style: 1492