12W R30 LED Lamp, 30K

Item #: 628797

Cat #: LED-1739-30K-B

UPC:

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, R30, 12W, 120VDimmable LED Lamp, 12W, 120V, Bulb: R30 Base: Medium Screw (E26), Lumens: 927, CRI: >80, Color Temperature: 3000K, Beam Angle: 120°, Rated Average Life: Up to 50,000 Hrs. Energy Star rated (3000K). 50W Equivalent. ### NO LONGER MADE ###

Overview

Dimmable LED Lamp, R30, 12W, 120VDimmable LED Lamp, 12W, 120V, Bulb: R30 Base: Medium Screw (E26), Lumens: 927, CRI: >80, Color Temperature: 3000K, Beam Angle: 120°, Rated Average Life: Up to 50,000 Hrs. Energy Star rated (3000K). 50W Equivalent. ### NO LONGER MADE ###
Also known as: LED-1739-30K-B

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Lumens: 927
Color Rendering Index (CRI): 80
Shape: R30 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Angle: 120°
Color Temperature: 3000 (Warm White)
Wattage: 12
Lumens: 927
Shape: R30 (Blown Reflector)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 120°