Switch, Decorator, Claro, Black

Item #: 628808

Cat #: CA-4PS-BL

UPC: 784276016315

to view pricing and more.
Documents & Guides
Claro Switch, 4-Way, Decorator, 120V, 15A, Black

Overview

Claro Switch, 4-Way, Decorator, 120V, 15A, Black

Claro general purpose switching of all light sources and motor loads, 4-way in black

Also known as: 784276016315, CA-4PS-BL

Specifications

Type: 3-Way, Preset, Decorator
Wattage: 600
Volts AC: 120
Mounting: Box
Color: Black
Amps: 15
Light Technology: Halogen
Type: 3-Way, Preset, Decorator
Volts AC: 120
Color: Black
Light Technology: Halogen
Wattage: 600
Mounting: Box
Amps: 15