SQD LC1K0910R7 CONTACTOR 575VAC

Item #: 628961

Cat #: LC1K0910R7

UPC: 389110490322

to view pricing and more.
SQD LC1K0910R7 CONTACTOR 575VAC 9AMP IEC +OPTIONS

Overview

SQD LC1K0910R7 CONTACTOR 575VAC 9AMP IEC +OPTIONS
Also known as: 389110490322, LC1K0910R7

Specifications

Mounting: Panel
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
IP/NEMA Rating: IP2X