Duplex Receptacle Wallplate, 1-Gang, Stamped "Emergency", Red

Item #: 6290

Cat #: 80703-RE

UPC: 078477309940

to view pricing and more.
Documents & Guides
1-Gang Duplex Receptacle Wallplate, Stamped "Emergency", Nylon, Red. Standard Size

Overview

1-Gang Duplex Receptacle Wallplate, Stamped "Emergency", Nylon, Red. Standard Size

1-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Hot Stamped "Emergency", Red

Also known as: 078477309940, 80703-RE

Specifications

Color: Red
Type: Emergency, Duplex
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1
Color: Red
Mounting: Device
Material: Thermoplastic, Nylon
Type: Emergency, Duplex
Size: Standard
Gangs: 1