Air Terminal Base, Imperial Thread, Copper, Bare, 5/8 UNC Thread, Horizontal

Item #: 629033

Cat #: LPC30558H

UPC: 782856622451

to view pricing and more.
Documents & Guides
Air Terminal Base, Imperial Thread, Copper, Bare, 5/8 UNC Thread, Horizontal

Overview

Air Terminal Base, Imperial Thread, Copper, Bare, 5/8 UNC Thread, Horizontal

Air Terminal Base, Imperial Thread.

Also known as: 782856622451, LPC30558H

Features & Benefits

  • Install with adhesive or screw down fixings
  • Mechanical connection recommended for vertical installation
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Material: Copper
Height: 1 in
Standards: California Proposition 65
Depth: 2.900 in
Finish: Bare
Width: 3.070 in
Material: Copper
Standards: California Proposition 65
Finish: Bare
Height: 1 in
Depth: 2.900 in
Width: 3.070 in