REXEL logo

Comfort Grip Gloves, General Use, Medium, Gray

Item #: 629048
Cat #: CGM-GU
UPC: 054007989547
Sign In or Register to view pricing and more.
Comfort Grip Gloves, Lining: Nylon, Size: Medium, Color: Gray, Application: General Use

Product Overview

Comfort Grip Gloves, Lining: Nylon, Size: Medium, Color: Gray, Application: General Use
Also known as: 054007989547, CGM-GU

Documents

Frequently Bought Together (75)
3M
CGL-GU Comfort Grip Gloves, Large, Gray
3M
CGXL-GU Comfort Grip Gloves, Extra Large, Gray
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Hubbell-Raco
192 4" Square Box, Drawn, Metallic, 1-1/2" Deep, NM Cable Clamps
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Hubbell-Raco
2053 Conduit Hanger with Bolt, 3/4", Steel
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Bizline
R8ZSK Zip-It Anchor Kit, Metal, # 8 x 1"
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Appleton
4075S Set Screw Connector, 3/4" Steel
CRC
14055 RTV Silicone Sealant, 7.25 Fluid Ounce Tube, Clear
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Hubbell-Raco
2611 MC/AC Connector, 3/8", Duplex, Zinc Die Cast
Hubbell-Raco
832 4-11/16" Square Cover, Flat, Blank
3M
CGL-GU Comfort Grip Gloves, Large, Gray
3M
CGXL-GU Comfort Grip Gloves, Extra Large, Gray
Lift Safety
GTR-17YBRM Trader Work Gloves - Size: Medium
3M
CGXL-GU Comfort Grip Gloves, Extra Large, Gray
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Energizer
EN92 AAA Battery, Alkaline, 1.5V, 1,200 mAh at 25 mA
Wago
51249533 Wire Connector, Lever Nut, Two Port, Push In, 28 to 12 AWG, Order of 1 Each = Box of 50 Connectors
Wago
51045379 Wire Connector, Lever Nut, Five Port, Push In, 28 to 12 AWG
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Milwaukee
48-22-3100 Inkzall Black Fine Point Marker
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Littelfuse
235004P 4A, 125V, 235 Series, Fast-Acting Fuse
Multiple
100MA 1" PVC Male Terminal Adapter.
Appleton
4SDVB-EK-PL 4" Square Box, Welded, Metallic, 2-1/8" Deep, Vertical Bracket
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Littelfuse
312004P Fuse, Fast-acting, 4A, 250VAC, 3ag Type, Glass, Series 312
3M
CGL-GU Comfort Grip Gloves, Large, Gray
3M
FA-H1-118PC-DC 118 Piece First Aid Kit
Wago
51043649 Wire Connector, Lever Nut, Three Port, Push In, 28 to 12 AWG
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Hubbell-Raco
2511 Set Screw Connector, 3/8", Zinc Die Cast
Klein
98554 Permanent Marking Pen, Fine Point, Black
3M
CGL-W Comfort Grip Gloves, Winter, Large, Gray
Multiple
ALC038RW100CL Aluminum Flex, 3/8", 100' Coil
Power-Strut
PS1100-3-SS Rigid Strut Strap, 3", Stainless Steel
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
10045ELB 1" PVC Elbow, 45°, Schedule 40
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
nVent Caddy
TSGB16 Screw Gun Box Bracket, 11-18" Stud Spacing
Energizer
EN93 C Battery, Alkaline, 1.5V, 8,000 mAh
Dottie
1032G 1/4" Hex Slot Ground Screw
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Arlington
NM94 NM Cable Connector, Push-In, Plastic, 1/2" KO Size
Lenox
3001818L Hole Saw, 1-1/8"
Lift Safety
AV2-10E1L Safety Vest, Viz-Pro 2 - Size: X-Large, Orange
Arlington
38AST MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Dottie
FA25 50-Person First Aid Kit - 170 Pieces
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
nVent Caddy
SC4D Cable Clip, Cable Diameter: .468-.562", Flange: 3/16" - 9/32"
Lift Safety
AV2-10EL Safety Vest, Viz-Pro 2 - Size: Large, Orange
Arlington
LPCG757 Cord Connector, Low Profile, 3/4", Non-Metallic
Hubbell-Raco
203 4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
Bizline
R101HT Self-Drill Screw, Hex Washer Head, 10 x 1"
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Power-Strut
PS200EH10SS Channel - Elongated Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'

Specifications

Size: M, Medium
Color: Gray
Type: Dipped
Material: Nylon
Size: M, Medium
Type: Dipped
Color: Gray
Material: Nylon

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)