REXEL logo

Comfort Grip Gloves, Large, Gray

Item #: 629049
Cat #: CGL-GU
UPC: 054007989554
Sign In or Register to view pricing and more.
Comfort Grip Gloves, Lining: Nylon, Size: Large, Color: Gray, Application: General Use

Product Overview

Comfort Grip Gloves, Lining: Nylon, Size: Large, Color: Gray, Application: General Use
Also known as: 054007989554, CGL-GU
Frequently Bought Together (73)
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
3M
CGXL-GU Comfort Grip Gloves, Extra Large, Gray
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Appleton
4075S Set Screw Connector, 3/4" Steel
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Milwaukee
48-22-3100 Inkzall Black Fine Point Marker
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Hubbell-Raco
257 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Multiple
MCAL123SOLWG250CL 12/3 w/Ground, MC, Aluminum Armor, Solid
Hubbell-TayMac
MM410C In-Use Cover, 1-Gang, Weatherproof
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
3M
CGXL-GU Comfort Grip Gloves, Extra Large, Gray
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
3M
1400-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
1902 EMT Conduit Strap, 1-Hole, 3/4", Steel
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Bizline
R3816HN Hex Nut, 3/8", Zinc Plated Steel, 100/PK
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
3M
CGXL-GU Comfort Grip Gloves, Extra Large, Gray
Multiple
125 EMT Conduit, 1-1/4", Galvanized Steel, 10'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Appleton
8465 4" Square Cover, Flat, Blank
Appleton
333D Switch Box, Gangable, 3-1/2" Deep, Conduit Knockouts, Ears
Bizline
R101HT Self-Drill Screw, Hex Washer Head, 10 x 1"
Ideal
30-454 Wire Connector, Type: Winged, 14 to 6 AWG, Blue
nVent Caddy
SCH16B Strut Conduit Clamp, Universal, 1" EMT, 3/4" Rigid, Steel
Appleton
8468C 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
nVent Caddy
DSI2A Box Support, Old Work, For Drywall Maximum Thickness 1-1/2"
3M
SPB-03 Wire Marker Booklet
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Dottie
FA25 50-Person First Aid Kit - 170 Pieces
Appleton
BLSG-75 Sealing Locknut, 3/4", PVC Gasketed, Steel/Zinc
Kraloy
278304 Screw Cover, Enclosure
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
400FA 4" PVC Female Terminal Adapter.
Multiple
100 1" PVC Conduit, 10', Schedule 40
Oldcastle Precast
1000025 Underground Box 10-1/4" x 16-3/4", High Density Reinforced Concrete
Dottie
DU01 Detectable Barricade Tape, "Buried Electric Line Below", 3" x 1000', Red
Leviton
5266-C 15 Amp Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade
Appleton
CN-75 Chase Nipple, 3/4", Steel
Leviton
84003 Duplex Receptacle Wallplate, 1-Gang, Stainless Steel
HellermannTyton
T50R0C2 Cable Tie, 50lb, 8", Black
Leviton
BR20-I 20A Duplex Receptacle, 125V, 5-20R, Ivory, Back/Side Wired, Spec Grade
Lift Safety
AV2-10EL Safety Vest, Viz-Pro 2 - Size: Large, Orange
Leviton
BR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Back/Side, Spec Grade
nVent Caddy
CD5BSS Conduit Hanger with Bolt, Stainless Steel, 2" EMT/Rigid
Ideal
30-073J Wire Connector, 22 to 14 AWG, 600V, Orange
nVent Caddy
CD4BSS 1-1/2" Conduit Clamp
Klein
MAG2 Klein Screwdriver Magnetizer

Specifications

Color: Gray
Type: Dipped
Size: L, Large
Material: Nylon
Color: Gray
Size: L, Large
Type: Dipped
Material: Nylon

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)