REXEL logo

Comfort Grip Gloves, Extra Large, Gray

Item #: 629050
Cat #: CGXL-GU
UPC: 054007989561
Sign In or Register to view pricing and more.
Comfort Grip Gloves, Lining: Nylon, Size: Extra Large, Color: Gray, Application: General Use

Product Overview

Comfort Grip Gloves, Lining: Nylon, Size: Extra Large, Color: Gray, Application: General Use
Also known as: 054007989561, CGXL-GU

Documents

No Documents Available
Frequently Bought Together (71)
3M
CGL-GU Comfort Grip Gloves, Large, Gray
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
3M
CGXL-W Comfort Grip Gloves, Winter, Extra Large, Gray
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Hubbell-Raco
768 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
Hubbell-Raco
257 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Bizline
R1038GSC Grounding Screw, # 10-32 x 3/8"
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Appleton
4075S Set Screw Connector, 3/4" Steel
3M
CGXL-CR Comfort Grip Gloves, Cut Resistant, Extra Large, Gray
Multiple
GRC075 3/4" Galvanized Coupling
3M
CGL-GU Comfort Grip Gloves, Large, Gray
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
3M
CGL-GU Comfort Grip Gloves, Large, Gray
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
nVent Caddy
BC Beam Clamp, 1/2" Flange
3M
1700C-GRAY Vinyl Electrical Tape, Gray, 3/4" x 66'
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Panduit
S7-50-C Cable Tie, 7.4" Long, Standard, Nylon, Natural
Burndy
BIT250 Multi-Tap Connector, Insulated, 10 AWG - 250 MCM, Black
Leviton
PJ8-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White, Midway
Hubbell-Raco
2084 EMT Conduit Strap, 1-Hole, 1", Steel
Bridgeport Fittings
282-DC 3/4" EMT/FLEX COUPLING
Appleton
AMC-50 MC/AC/FM Cable Connector, Screw Clamp, 1/2", Steel
Bizline
R6716FS Framing Screw, Pan Head, Phillips, Sharp Point, 6 x 7/16"
3M
SPB-03 Wire Marker Booklet
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
3M
O/B+JUG Wire Connector, 2#22-3#12 or 3#14, Blue/Orange, Flexible Skirt
Leviton
PJ1-W Toggle Wallplate, 1-Gang, Nylon, White, Midway
Leviton
CS120-2W 1-Pole Switch, 20 Amp, 120/277V, White, Side Wired, Commercial
Lift Safety
ESE-6ST Sectorlite Protective Frameless - Smoke
Multiple
200FA 2" PVC Female Terminal Adapter.
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
CEMENTPT PVC Cement - Clear, 1-Pint
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
200MA 2" PVC Male Terminal Adapter.
Leviton
5G108-RW5 Snap-In Connector, QuickPort, CAT 5e, White
Greenlee
645-001 Pilot Drill Bit
Leviton
1257-I Momentary Toggle Switch, 1-Pole, Double Throw, Center OFF, 20A, Ivory
Dottie
DU01 Detectable Barricade Tape, "Buried Electric Line Below", 3" x 1000', Red
Carlon
15011-050 Liquidtight Flexible Conduit, Non-Metallic, 2", Gray, 50' Coil
Lift Safety
AV2-10E1L Safety Vest, Viz-Pro 2 - Size: X-Large, Orange
Appleton
8468 4" Square Cover, 1-Device, Mud Ring, 3/4" Raised, Drawn, Metallic
Leviton
80455-W Comb. Wallplate, 2-Gang, Duplex/Decora, Thermoset, White, Standard
Lift Safety
EQT-12CFC Qwest Protective Half Frame - Camo, Clear
Lift Safety
AV2-10EL Safety Vest, Viz-Pro 2 - Size: Large, Orange
Carlon
LT43J Liquidtight Connector, Straight, 2"
Lutron
DVCL-153PH-WH Diva Dimmer, CFL/LED/Incan/Halogen, 150/600
Multiple
200X600EXPCPL 2" PVC Expansion Coupling

Specifications

Size: XL
Color: Gray
Type: Dipped
Material: Nylon
Size: XL
Type: Dipped
Color: Gray
Material: Nylon

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)