Air Conditioner for Enclosure, 36,000 BTU, Steel

Item #: 629061

Cat #: T703626G150

UPC: 783510234072

to view pricing and more.
Air Conditioner for Enclosure, T-Series Large Capacity Outdoor, Size 69.80 x 29.80 x 20.94 Inch, Steel With Light Gray Powder Coat Finish

Overview

Air Conditioner for Enclosure, T-Series Large Capacity Outdoor, Size 69.80 x 29.80 x 20.94 Inch, Steel With Light Gray Powder Coat Finish

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510234072, T703626G150

Specifications

Color: Light Gray
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Height: 69.770 in
Width: 22.800 in
Depth: 20.940 in
Weight: 356 lb
Color: Light Gray
IP/NEMA Rating: NEMA 4
Width: 22.800 in
Weight: 356 lb
Finish: Powder Coated
Height: 69.770 in
Depth: 20.940 in