E-STOP PUSH-PULL, 60MM

Item #: 629101

Cat #: M22-PV60P

UPC: 786685610405

to view pricing and more.
Eaton M22 modular pushbutton, 22.5 mm Modular Pushbuttons Push-Pull Emergency stops, Non-illuminated, 60 mm

Overview

Eaton M22 modular pushbutton, 22.5 mm Modular Pushbuttons Push-Pull Emergency stops, Non-illuminated, 60 mm

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685610405, M22-PV60P

Specifications

Mounting: Panel
Color: Red
Size: 22.5 mm
Family / Style: M22
Type: Mushroom, Push-Pull, Pushbutton
Diameter: 60 mm
Mounting: Panel
Size: 22.5 mm
Type: Mushroom, Push-Pull, Pushbutton
Color: Red
Family / Style: M22
Diameter: 60 mm