KIC 16205BBR42 120V LED 29W 35 DEG

Item #: 629217

Cat #: 16205BBR42

UPC: 783927387743

to view pricing and more.
Documents & Guides
KIC 16205BBR42 120V LED 29W 35 DEG FL 42K

Overview

KIC 16205BBR42 120V LED 29W 35 DEG FL 42K
Also known as: 783927387743, 16205BBR42

Specifications

Wattage: 29
Wattage: 29