Panduit PLT4S-M4Y Locking Cable Tie, Nylon, 1000/PK

Item #: 629220

Cat #: PLT4S-M4Y

UPC: 074983444366

to view pricing and more.
Pan-Ty« locking tie, standard cross section, 14.5 (368mm) length, nylon 6.6, yellow, 1000/PK

Overview

Pan-Ty« locking tie, standard cross section, 14.5 (368mm) length, nylon 6.6, yellow, 1000/PK

Panduit PLT4S-M4Y Locking Cable Ties are designed to satisfy the needs of mil spec applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 14.5" (368mm) length. Made of Nylon 6.6, are yellow in color and come in packages of 1000.

Also known as: 074983444366, PLT4S-M4Y

Specifications

Width: 0.190 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Color: Yellow
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 14.500 in
Product Thickness: 0.052 in
Size: Standard
Material: Nylon
Color: Yellow
Family / Style: Pan-Ty®