This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
Spectra RMS Motor Circuit Protectors (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. 400A 3 POLE MAG ONLY ASM
Overview
Spectra RMS Motor Circuit Protectors (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. 400A 3 POLE MAG ONLY ASM
Also known as: 783164211702, SGLA36AI0400
Specifications
| Poles: | 3 |
| Volts AC: | 480 |
| Amps: | 400 |
| Type: | Breaker; Molded Case, Breaker |
| Family / Style: | Spectra |
| Poles: | 3 |
| Amps: | 400 |
| Family / Style: | Spectra |
| Volts AC: | 480 |
| Type: | Breaker; Molded Case, Breaker |