120V 60HZ 2NO-2NC RLY

Item #: 629284

Cat #: RL4RA022RJ

UPC: 017018088708

to view pricing and more.
Documents & Guides
120V 60HZ 2NO-2NC RLY

Overview

120V 60HZ 2NO-2NC RLY
Also known as: 017018088708, RL4RA022RJ

Specifications

Volts AC Control: 120
Type: Control, Relay
Mounting: DIN Rail
Poles: 4
Volts AC Control: 120
Mounting: DIN Rail
Type: Control, Relay
Poles: 4