TB TYS6-470C CBL TIE 316 SST .47X6I

Item #: 629409

Cat #: TYS6-470C

UPC: 786210915388

to view pricing and more.
Documents & Guides
THB TYS6-470C CBL TIE 316 SST

Overview

THB TYS6-470C CBL TIE 316 SST
Also known as: 786210915388, TYS6-470C

Specifications

Weight Capacity: 250 lbs
Length: 6 in
Color: Black
Material: Stainless Steel
Width: 0.472 in
Weight Capacity: 250 lbs
Color: Black
Width: 0.472 in
Length: 6 in
Material: Stainless Steel