Vareo Dimmer, 600va Inc/Low Volt, Beige

Item #: 629412

Cat #: V-600-BE

UPC: 027557688710

to view pricing and more.
Documents & Guides
Vareo Dimmer, 600va Inc/Low Volt, BeigeVareo Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-Location/Single-pole Dimming, 120V/600W/VA, Color: Beige

Overview

Vareo Dimmer, 600va Inc/Low Volt, BeigeVareo Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-Location/Single-pole Dimming, 120V/600W/VA, Color: Beige

Vareo Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole dimming, 120V/600W/VA in beige

Also known as: 027557688710, V-600-BE

Specifications

Wattage: 600
Volts AC: 120
Volt Amps: 600
Mounting: Surface
Poles: 1
Color: Beige
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volt Amps: 600
Poles: 1
Dimmable: Yes
Volts AC: 120
Mounting: Surface
Color: Beige
Light Technology: Halogen