TB TYS18-470C CBL TIE 316 SST .47X1

Item #: 629414

Cat #: TYS18-470C

UPC: 786210915418

to view pricing and more.
Documents & Guides
THB TYS18-470C CBL TIE 316 SS

Overview

THB TYS18-470C CBL TIE 316 SS
Also known as: 786210915418, TYS18-470C

Specifications

Weight Capacity: 250 lbs
Color: Black
Material: Stainless Steel
Length: 18 in
Width: 0.472 in
Weight Capacity: 250 lbs
Material: Stainless Steel
Width: 0.472 in
Color: Black
Length: 18 in