TB TYS24-470C CBL TIE 316 SST .47X2

Item #: 629420

Cat #: TYS24-470C

UPC: 786210915425

to view pricing and more.
Documents & Guides
THB TYS24-470C CBL TIE 316 SS

Overview

THB TYS24-470C CBL TIE 316 SS
Also known as: 786210915425, TYS24-470C

Specifications

Weight Capacity: 250 lbs
Color: Black
Material: Stainless Steel
Length: 24 in
Width: 0.472 in
Weight Capacity: 250 lbs
Material: Stainless Steel
Width: 0.472 in
Color: Black
Length: 24 in