CU Patch Crd,Cat 6,SD,4ft,BU

Item #: 629470

Cat #: UTP28SP4BU

UPC: 074983652068

to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Blue, 4 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Blue, 4 ft.

The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance RJ45 modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 4 FT in length, 0.150 IN (3.8MM) nominal in diameter, and blue.

Also known as: 074983652068, UTP28SP4BU

Specifications

Color: Blue
Material: Copper
Length: 4 ft
Color: Blue
Length: 4 ft
Material: Copper