Category 6 UTP Copper Patch Cord, Yellow, 4 Feet, 28 AWG

Item #: 629477

Cat #: UTP28SP4YL

UPC: 074983652099

to view pricing and more.
TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Yellow, 4 Feet Length, Modular Plug on Each End

Overview

TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Yellow, 4 Feet Length, Modular Plug on Each End

Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.

Also known as: 074983652099, UTP28SP4YL

Specifications

Gauge: 28 AWG
Material: Copper
Length: 4 ft
Color: Yellow
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Gauge: 28 AWG
Length: 4 ft
Shielding: Unshielded
Family / Style: Pan-Net®
Material: Copper
Color: Yellow
Stranding: Stranded