GSM modem, Modicon M251, Modicon M238, Modicon M241, Modicon M221

Item #: 629543

Cat #: SR2MOD03

UPC: 389119218491

Sign In or Register to view pricing and more.
GSM modem, Modicon M251, Modicon M238, Modicon M241, Modicon M221, 4 band 900/1900 MHz (US) 4 band 900/1800 MHz (E)

Overview

GSM modem, Modicon M251, Modicon M238, Modicon M241, Modicon M221, 4 band 900/1900 MHz (US) 4 band 900/1800 MHz (E)

This product is part of the Modicon M238 range, an offer of compact logic controllers from 18 to 96 I/O. The GSM modem supports 4-band 900/1900MHz for US and 4-band 900/1800MHz for Europe. The supply voltage ranges from 5V to 24V. It weighs 0.335kg. It supports 35mm symmetrical DIN rail and panel mount. The Modicon M238 programmable controllers provide optimised solution to repetitive machines based on high speed counting and simple positioning features for 1 to 4 axis through PTO channels or CANopen. Modicon M238 programmable controllers (PLCs) provide simple and intelligent solutions to meet all your business needs, 20 to 248 I/O 0.3µs per instruction.

Also known as: 389119218491, SR2MOD03

Specifications

Standards: California Proposition 65
Standards: California Proposition 65