SLIMWALLPK 37W FULL C/O 3K

Item #: 629595

Cat #: SLIMFC37Y

UPC: 019813103952

Sign In or Register to view pricing and more.
Documents & Guides
Wall Packs 3339 Lumens Slim 37W Full Cutoff Bronze

Overview

Wall Packs 3339 Lumens Slim 37W Full Cutoff Bronze
Also known as: 019813103952, SLIMFC37Y

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 3000 (Warm White)
Wattage: 37
Color: Bronze
Color Rendering Index (CRI): 71
Wattage: 37
Color Temperature: 3000 (Warm White)
Color: Bronze